{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
EN 60903 category A (acids) | yes | |
EN 60903 category C (extremely low temperatures) | yes | |
EN 60903 category Z (ozone) | yes | |
Contents | 1 | |
Application | reusable | |
Weight | 97.6 g | |
Application range | All-round; Heavy Duty | |
Standard | Protection against radioactivity (EN421) | |
Backing material | Latex | |
Glove size | 10 | |
maximum voltage protection | 1,000 V | |
Length | 360 mm | |
Colour | black / red | |
Protection class | 0 | |
EN 60903 | AZC | |
Type of glove | Electrician's gloves | |
Type of product | Electrician's gloves |
Article number | 094919 10 | |
EAN / GTIN | 076490055677 | |
Manufacturer number | RIG014B |
This article |
Recommendations |
|
---|---|---|
Electrician's gloves 10
on request
In stock
25 pieces in stock
BGN 138.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,965 pieces in stock
from
1
Pieces
BGN 50.73
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 42.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round; Heavy Duty | All-round |
Colour | black / red | yellow / black |
Weight | 97.6 g | |
Length | 360 mm | |
Backing material | Latex | Aramid fabric |
Application | reusable | reusable |
Type of product | Electrician's gloves | Electrician's gloves |