{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Reinforced crook of the thumb; Hook & loop fastener | |
Contents | 1 | |
Application | reusable | |
Glove size | 8 | |
Application range | Precision; All-round | |
Standard | EN 511 | |
Length | 230 mm | |
EN 388 | 2121X | |
EN 511 | 01X | |
Backing material | Full-grain goatskin leather, nylon | |
Coating variant | No coating | |
Colour | white / black | |
Protection category | Category II | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094821 8 | |
EAN / GTIN | 7392626010628 | |
Manufacturer number | 117/8 |
This article |
Recommendations |
|
---|---|---|
Pair of cold protection gloves Tegera® 117, Glove size: 8
on request
In stock
295 pieces in stock
from
1
Pieces
BGN 42.23
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 35.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
720 pieces in stock
BGN 22.04
plus VAT at the current rate
Prices plus delivery costs
|
|
EN 511 | 01X | X2X |
Backing material | Full-grain goatskin leather, nylon | Polyester |
Application | reusable | reusable |
Glove size | 8 | 8 |
EN 388 | 2121X | 4X42C |
Type of glove | Cold protection gloves | Cold protection gloves |
Coating variant | No coating | 3/4 coating |