{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Reinforced crook of the thumb; Hook & loop fastener | |
Contents | 1 | |
Application | reusable | |
Glove size | 7 | |
Application range | Precision; All-round | |
Standard | EN 511 | |
Length | 230 mm | |
EN 388 | 2121X | |
EN 511 | 01X | |
Backing material | Full-grain goatskin leather, nylon | |
Coating variant | No coating | |
Colour | white / black | |
Protection category | Category II | |
Type of glove | Cold protection gloves | |
Type of product | Cold protection gloves |
Article number | 094821 7 | |
EAN / GTIN | 7392626010611 | |
Manufacturer number | 117/7 |