{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Knitted technology | 10G | |
EN 388 | 4X43C | |
Backing material | INTERCEPT™ | |
Coating | PU | |
Material | PU | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey / white | |
Glove size | 9 | |
Weight | 28 g | |
Length | 224 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094566 9 | |
EAN / GTIN | 10076490052994 | |
Manufacturer number | 11-735/9 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Pair of gloves HyFlex® 11-735, Glove size: 9
on request
In stock
222 pieces in stock
from
1
Pieces
BGN 27.62
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 23.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
214 pieces in stock
from
1
Pieces
BGN 24.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 20.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
BGN 24.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 20.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42,963 pieces in stock
from
1
Pieces
BGN 20.79
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 17.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,480 pieces in stock
from
1
Pieces
BGN 20.79
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 17.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53,158 pieces in stock
from
1
Pieces
BGN 29.55
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 24.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,125 pieces in stock
from
1
Pieces
BGN 29.55
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 24.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,460 pieces in stock
from
1
Pieces
BGN 10.84
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 9.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28,214 pieces in stock
from
1
Pieces
BGN 10.01
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 8.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,395 pieces in stock
from
1
Pieces
BGN 10.84
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 9.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
BGN 10.01
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 8.35
plus VAT at the current rate
Prices plus delivery costs
|
|||
Coating | PU | PU / nitrile foam | PU / nitrile foam | PU | PU | Nitrile foam | Nitrile foam | Nitrile foam | Nitrile foam | PU | PU | PU | PU |
Colour | grey / white | black / blue | black / blue | grey / orange | grey / orange | black / grey | black / grey | grey / black | grey / black | grey | grey | grey | grey |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
EN 388 | 4X43C | 4X42C | 4X42C | 4X42B | 4X42B | 4342C | 4342C | 4331C | 4331C | 4342C | 4241B | 4342C | 4241B |
Cut protection class | C | C | C | B | B | C | C | C | C | C | B | C | B |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |