{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
Glove characteristics | Silicone-free; DMF-free; Suitable for allergy sufferers; Reinforced crook of the thumb | |
Knitted technology | 18G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X42B | |
Backing material | Dyneema® | |
Coating | PU/nitrile foam | |
Material | Nitrile foam | |
Coating variant | 3/4 coating | |
Application range | Precision | |
Colour | grey / black | |
Glove size | 9 | |
Weight | 28 g | |
Length | 212 mm | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094486 9 | |
EAN / GTIN | 10076490449794 | |
Manufacturer number | 11-937/9 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves HyFlex® 11-937, Glove size: 9
on request
In stock
1,226 pieces in stock
from
1
Pieces
BGN 39.16
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 32.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,286 pieces in stock
from
1
Pieces
BGN 27.93
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 23.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Backing material | Dyneema® | HPPE |
Application | reusable | reusable |
Knitted technology | 18G | 18G |
EN 388 | 4X42B | 4X42C |
Cut protection class | B | C |
Type of product | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | 3/4 coating | 3/4 coating |