{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | free of latex; DMF-free; Foodstuffs certified | |
electrostatic characteristic | 0.9 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Manufacturer's designation | Sahara 100 | |
Accuracy of fit | good | |
EN 388 | 3111X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Length | 240 mm - 260 mm | |
Colour | yellow | |
Material of coating | Nitrile | |
Glove size | 9 | |
Weight | 81 g | |
Application | reusable | |
DMF-free | yes | |
Touch sensitivity | medium | |
Wet grip | very good | |
Oil grip | medium | |
Heat protection | not available | |
Breathability | medium | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | 1 | |
Type of product | Multi-purpose gloves |
Article number | 094413 9 | |
EAN / GTIN | 4008198710097 | |
Manufacturer number | SAHARA 100/9 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Sahara® 100, Glove size: 9
on request
In stock
699 pieces in stock
from
1
Pieces
BGN 13.20
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 10.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,827 pieces in stock
BGN 5.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,648 pieces in stock
BGN 9.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | All-round |
Glove size | 9 | 9 | 9 |
EN 388 | 3111X | 4111X | 4111X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | 3/4 coating | 3/4 coating | 3/4 coating |