{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Drying | air dry | |
Glove characteristics | Silicone-free; DMF-free; Suitable for allergy sufferers | |
EN 388 | 4111X | |
Backing material | Cotton | |
Coating | Nitrile | |
Coating variant | 3/4 coating | |
Application range | All-round | |
Length | 255 mm | |
Colour | yellow | |
Glove size | 9 | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094411 9 | |
EAN / GTIN | 4045197884176 | |
Manufacturer number | 094411 9 |
This article |
Recommendations |
|
---|---|---|
Pair of gloves BASIC, Glove size: 9
on request
In stock
5,247 pieces in stock
BGN 5.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,648 pieces in stock
BGN 9.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round |
Glove size | 9 | 9 |
EN 388 | 4111X | 4111X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II |
Type of product | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | 3/4 coating | 3/4 coating |