{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Backing material | Nappa leather | |
Glove characteristics | Hook & loop fastener | |
Coating variant | No coating | |
Version | Hook and loop fastener at the wrist | |
Material | Nappa leather | |
Lining material | unlined | |
Type of leather | Nappa leather | |
Glove size | 9 | |
EN 388 abrasion resistance | 2 | |
EN 388 penetration resistance | 1 | |
EN 388 cut resistance | 1 | |
EN 388 tear propagation resistance | 1 | |
EN 388 | 2112X | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Driver’s gloves | |
Application range | All-round | |
Colour | black / white | |
Type of product | Driver’s gloves |
Article number | 094390 9 | |
EAN / GTIN | 4059904094147 | |
Manufacturer number | 8905, GR. 9 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Pair of driver’s gloves, unlined 8905 // DEXTER 1 9
on request
In stock
1,614 pieces in stock
from
1
Pieces
BGN 24.15
plus VAT at the current rate
Prices plus delivery costs
from
6
Pieces
BGN 20.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27,239 pieces in stock
from
1
Pieces
BGN 14.18
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 11.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,869 pieces in stock
from
1
Pieces
BGN 17.41
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
BGN 14.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | All-round |
Colour | black / white | white | white |
Contents | 1 | 1 | 1 |
Backing material | Nappa leather | Nappa palm leather | Nappa palm leather |
Glove size | 9 | 9 | 9 |
Glove characteristics | Hook & loop fastener | Silicone-free ;free of latex ;DMF-free | Silicone-free ;free of latex ;DMF-free |
Coating variant | No coating | No coating | No coating |