{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Hook and loop fastener at the wrist | |
Lining material | unlined | |
Type of leather | Nappa leather | |
Glove size | 11 | |
EN 388 abrasion resistance | 2 | |
EN 388 penetration resistance | 1 | |
EN 388 cut resistance | 1 | |
EN 388 tear propagation resistance | 1 | |
Protection category | Category II | |
Type of glove | Driver’s gloves |
Article number | 094390 11 | |
EAN / GTIN | 4059904094161 | |
Manufacturer number | 8905, GR. 11 |