Pair of gloves Tegera® 77701 9

Article no.: 094361 9
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 6 Pair
  • Order steps: 6 Pair
on request
In stock
990 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 18G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
EN 388 3111X
Backing material Nylon
Coating PU
Coating variant The palms of the hands
Application range Precision
Colour blue / black
Knitted technology 18G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094361 9
EAN / GTIN 7340118365404
Manufacturer number 77701-9

Description

Version:

Tegera® 77701. Fitters gloves with smooth surface for precision work. With high breathability and oil and water-repellent PU coating on the palm.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart