{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 3111X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | blue / black | |
Knitted technology | 18G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094361 11 | |
EAN / GTIN | 7340118365572 | |
Manufacturer number | 77701-11 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Tegera® 77701, Glove size: 11
on request
In stock
279 pieces in stock
BGN 7.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14,553 pieces in stock
BGN 3.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,103 pieces in stock
BGN 6.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | Precision | Precision |
Coating | PU | PU | PU |
Colour | blue / black | black | blue / orange |
Backing material | Nylon | Polyamide | Nylon |
EN 388 | 3111X | 4131X | 3121A |
Protection category | Category II | Category II | Category II |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |