Lace-up boot, black FRANCESCO XXSG black Mid ESD, S3 42

Article no.: 092268 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Stone
    Puncture resistance Textile
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristic of the sole Rebound sole
    Manufacturer's designation 768721-42
    EU shoe size 42
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092268 42
    EAN / GTIN 4030839324387
    Manufacturer number 768721-42

    Description

    Version:

    FRANESCO ESD safety shoe from the ELTEN WELLMAXX product line.
    • Upper material of sturdy cowhide.
    • Breathable textile lining.
    • Closed, padded tongue.
    • Outstanding stability due to the safety-grip technology.
    • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
    • PU overcap to protect the uppers.
    • Reflective strips for better visibility.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S3 SRC

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart