Lace-up boot, black FRANCESCO XXSG black Mid ESD, S3 39

Article no.: 092268 39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Stone
    Puncture resistance Textile
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristic of the sole Rebound sole
    Manufacturer's designation 768721-39
    EU shoe size 39
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092268 39
    EAN / GTIN 4030839324356
    Manufacturer number 768721-39

    Description

    Version:

    FRANESCO ESD safety shoe from the ELTEN WELLMAXX product line.
    • Upper material of sturdy cowhide.
    • Breathable textile lining.
    • Closed, padded tongue.
    • Outstanding stability due to the safety-grip technology.
    • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
    • PU overcap to protect the uppers.
    • Reflective strips for better visibility.
    • ESD security.

    Standard:

    EN ISO 20345:2011 S3 SRC

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart