{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | IMPULSE | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Material of protective toe-cap | Komposit | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristic of the sole | Rebound sole | |
EU shoe size | 38 | |
Type of product | Safety sandals |
Article number | 092262 38 | |
EAN / GTIN | 4030839349885 | |
Manufacturer number | 719755-38 |
This article |
Recommendations |
||
---|---|---|---|
Sandals, black/blue IMPULSE XXT blue Easy ESD, S1, EU shoe size: 38
on request
Available in 1-2 weeks
0 pieces in stock
BGN 211.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
BGN 194.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
BGN 194.21
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Komposit | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S1 | S1 | S1 |
EU shoe size | 38 | 38 | 38 |
Type of product | Safety sandals | Safety sandals | Safety sandals |