Sandals, black/blue IMPULSE XXT blue Easy ESD, S1 37

Article no.: 092262 37
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Komposit
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series IMPULSE
Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Komposit
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 37
Type of product Safety sandals

Identification numbers & Classifications

Article number 092262 37
EAN / GTIN 4030839349878
Manufacturer number 719755-37

Description

Version:

IMPULSE XXT comfortable safety shoe in a modern design.
  • Upper material of microfibre.
  • Breathable textile lining.
  • Padded tongue.
  • ESD PRO black full-size insole.
  • TRAINERS PU/PU Wellmaxx sole, anti-slip.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.
  • Free of metal and leather.

Lightweight safety sandals with double hook and loop fastening.

Standard:

EN ISO 20435:2011 S1 SRC.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart