Soft shell jacket Dresden, cornflower blue / dark navy, Unisex size: M

Article no.: 091544 M
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 305
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIQUE
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 305 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour cornflower blue / dark navy
Unisex size M
Type of product Soft shell jacket

Identification numbers & Classifications

Article number 091544 M
EAN / GTIN 5707209994868
Manufacturer number 12002-149-11010 M

Description

Version:

Wind-proof and waterproof soft-shell jacket with an ergonomic cut due to pre-shaped sleeves and extended back. Pleasant feel when wearing due to soft fleece inner lining.
  • Zip fastener with inner weather protection flap.
  • Front pocket and breast pocket with zip fastener.
  • Inside pocket.
  • Adjustable waistband and cuffs.

Downloads & documents

Compare with similar products

This article


Recommendations


Soft shell jacket Dresden, cornflower blue / dark navy, Unisex size: M

Soft shell jacket Dresden, cornflower blue / dark navy, Unisex size: M

on request
In stock
11 pieces in stock
BGN 218.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
622 pieces in stock
BGN 104.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,028 pieces in stock
BGN 83.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
480 pieces in stock
BGN 118.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
806 pieces in stock
BGN 109.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
213 pieces in stock
BGN 175.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
247 pieces in stock
BGN 175.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
311 pieces in stock
BGN 145.75
plus VAT at the current rate Prices plus delivery costs
Colour cornflower blue / dark navy cornflower blue black dark grey / black / red dark grey / black / red dark blue dark blue dark blue
Material weight / fabric density 305 g/m2 320 g/m2 320 g/m2 320 g/m2 320 g/m2 230 g/m2 230 g/m2 300 g/m2
Unisex size M M M M M M M M
Fabric composition 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C coloureds 30 °C coloureds 40 °C coloureds 40 °C coloureds 30 °C delicates wash cycle 30 °C delicates wash cycle 30 °C delicates wash cycle
Type of product Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Loft jacket

From the same series "UNIQUE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart