{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | UNIQUE | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 305 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | cornflower blue / dark navy | |
Unisex size | 2XL | |
Type of product | Soft shell jacket |
Article number | 091544 2XL | |
EAN / GTIN | 5707209994783 | |
Manufacturer number | 12002-149-11010 2XL |