{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Methacrylate ester | |
Dynamic viscosity | 20,000 mPas - 40,000 mPas | |
Density | 1.09 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 5 min - 15 min | |
Functional strength to | 3 h - 6 h | |
Characteristics | fluorescent under UV light; labelling-free | |
Sustainability | GARANT GreenPlus | |
Suitable for material | Metal | |
Suitable for application area | Pipe threads; Pipe sealant | |
for thread size M to | M80 | |
for imperial thread size | 3 in | |
Maximum gap size | 0.35 mm | |
Strength class | high-strength | |
minimum break-away torque | 20 Nm - 30 Nm | |
Disassembly | with normal tool | |
Colour | yellow | |
Capacity | 50 ml | |
Storage temperature | 5 °C - 23 °C | |
Working life after date of manufacture | 24 mo | |
Series | GreenPlus | |
Type of product | Sealant |
Article number | 088066 50 | |
EAN / GTIN | 4062406423513 | |
Manufacturer number | 088066 50 |
This article |
Recommendations |
|
---|---|---|
Thread sealant 5GP77, Contents: 50ml
on request
In stock
34 pieces in stock
|
on request
In stock
61 pieces in stock
|
|
Suitable for material | Metal | Metal |
Maximum gap size | 0.35 mm | 0.15 mm |
Strength class | high-strength | medium strength |
Working life after date of manufacture | 24 mo | 24 mo |
Storage temperature | 5 °C - 23 °C | 5 °C - 23 °C |
for imperial thread size | 3 in | 3/4 in |
Type of product | Sealant | Sealant |