GARANT GreenPlus Inox Care 500

Article no.: 088005 500
(BGN 50.15 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
673 pieces in stock

Select article variation and quantity

Contents (ml or l) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Spray bottle
    Sustainability GARANT GreenPlus
    Contents 0.5 l
    Colour white
    Shape liquid
    Density 0.94 g/cm³
    Boiling point 100 °C
    pH value 11.4
    Storage temperature 2 °C - 35 °C
    Series GreenPlus
    Type of product Universal cleaner

    Identification numbers & Classifications

    Article number 088005 500
    EAN / GTIN 4062406403140
    Manufacturer number 088005 500

    Description

    Version:

    NSF certification. Suitable for use in the food industry.
    Cleans, protects and preserves stainless steel, aluminium, non-ferrous metals and plastics. Removes dust, fingerprints and oils reliably and easily. Leaves behind a brilliant shine.
    500 ml spray bottle made from 100% recycled PET. Can be refilled many times.
    The stainless steel cleaner is ready for use and should be used manually. An absolute must for high-quality devices, surfaces and metal components, which also need to be reliably protected for long periods of storage. The stainless steel spray is particularly suitable for the metalworking and automotive sector. Due to the NSF certification, it is also suitable for use in the foodstuffs industry for cleaning and care of large systems.
    • without hazard labels.
    • can be used manually.
    • NSF-certified for the foodstuffs industry.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart