GARANT GreenPlus Inox Care 20

Article no.: 088005 20
(BGN 27.55 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Contents (ml or l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Sustainability GARANT GreenPlus
Contents 20 l
Colour white
Shape liquid
Density 0.94 g/cm³
Boiling point 100 °C
pH value 11.4
Storage temperature 2 °C - 35 °C
Series GreenPlus
Type of product Universal cleaner

Identification numbers & Classifications

Article number 088005 20
EAN / GTIN 4062406403157
Manufacturer number 088005 20

Description

Version:

NSF certification. Suitable for use in the food industry.
Cleans, protects and preserves stainless steel, aluminium, non-ferrous metals and plastics. Removes dust, fingerprints and oils reliably and easily. Leaves behind a brilliant shine.
20-litre can. If necessary, please order the appropriate discharge valve (No. 088010 size 20-30).
The stainless steel cleaner is ready for use and should be used manually. An absolute must for high-quality devices, surfaces and metal components, which also need to be reliably protected for long periods of storage. The stainless steel spray is particularly suitable for the metalworking and automotive sector. Due to the NSF certification, it is also suitable for use in the foodstuffs industry for cleaning and care of large systems.
  • Carries no hazard labels.
  • Can be used manually.
  • NSF-certified for the foodstuffs industry.
  • For refilling spray bottles and pressure sprayers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart