{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lifting capacity WLL SF 4:1 | 6 t | |
Internal ⌀ ring A | 50 mm | |
External ⌀ ring B | 90 mm | |
Collar ⌀ support C | 50 mm | |
Dimension D | 20 mm | |
Thread length of nut E | 20 mm | |
Overall height F | 90 mm | |
Thread ⌀ | M20 | |
Weight | 0.86 kg | |
Type of product | Eye bolt |
Article number | 086477 M20 | |
EAN / GTIN | 2050001741837 |