Eye nut M10

Article no.: 086477 M10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
107 pieces in stock

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 4:1 1 t
Internal ⌀ ring A 25 mm
External ⌀ ring B 45 mm
Collar ⌀ support C 25 mm
Dimension D 10 mm
Thread length of nut E 10 mm
Overall height F 45 mm
Thread ⌀ M10
Weight 0.11 kg
Type of product Eye bolt

Identification numbers & Classifications

Article number 086477 M10
EAN / GTIN 2050001758125

Description

Version:

High-strength eye bolts / nuts, red paint finish.

Note:

Do not place a load on the eye bolt / nut at 90° to the screw thread axis!
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart