{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | MS polymer | |
Kinematic viscosity | 21 mm2/s | |
Density | 1.54 g/cm³ | |
Shape | paste | |
Operating temperature range | -40 °C - 90 °C | |
Processing temperature | 5 °C - 40 °C | |
Flashpoint | 60 °C | |
Touch dry after | 10 min | |
Functional strength to | 1,440 min | |
Characteristics | Silicone-free; UV-resistant; weatherproof; can be painted over; colour-fast; resistant to ageing | |
Suitable for material | Aluminium; Concrete; Glass; wood; Plastic; Metal; Steel | |
Suitable for application area | Assembly | |
Hardness according to Shore A | 60 | |
Stretch capability | 250 % | |
Colour | white | |
Capacity | 290 ml | |
Storage temperature | 5 °C - 25 °C | |
Working life after date of manufacture | 12 mo | |
Series | Multiflex | |
Type of product | Sealing compound |
Article number | 083482 WHITE | |
EAN / GTIN | 4260205360187 | |
Manufacturer number | WK 121-300 |