MS polymer adhesive and sealant Multiflex, 290 ml, Colour: GREY

Article no.: 083482 GREY
(BGN 115.86 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 33.60 / Piece
    (BGN 115.86 / 1 Litre)
  • from 12 Piece
    BGN 28.01 / Piece
    (BGN 96.58 / 1 Litre)
on request
In stock
311 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Kinematic viscosity 21 mm2/s
Density 1.54 g/cm³
Shape paste
Operating temperature range -40 °C - 90 °C
Processing temperature 5 °C - 40 °C
Flashpoint 60 °C
Characteristics Silicone-free; UV-resistant; weatherproof; can be painted over; colour-fast; resistant to ageing
Hardness according to Shore A 60
Stretch capability 250 %
Colour grey
Capacity 290 ml
Storage temperature 5 °C - 25 °C
Working life after date of manufacture 12 mo
Series Multiflex
Type of product Sealing compound

Identification numbers & Classifications

Article number 083482 GREY
EAN / GTIN 4260205360200
Manufacturer number WK 122-300

Description

Version:

High quality 1-component adhesive and sealant compound, based on MS polymer, weather-resistant and UV-resistant. Even adheres to moist substrates, permanently resilient, quick curing even at low temperatures. Easy to work, can be painted over.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart