2-component adhesive, Manufacturer ID: DP490

Article no.: 083374 DP490
(BGN 183.53 / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
156 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DP490
Chemical basis Epoxy resin
Dynamic viscosity 52 mPas
Shape fixed
Processing temperature 20 °C - 25 °C
Operating temperature range -55 °C - 120 °C
Touch dry after 240 min - 360 min
Functional strength to 4 min - 6 min
Characteristics tough and resilient; water-resistant; weatherproof
Suitable for material Plastic; Metal; wood
Maximum gap size 0.15 mm
Tensile strength 0.06 N/mm2
Tensile shear strength 31 N/mm2
Lap shear strength 31 N/mm2
Colour black
Capacity 50 g
Storage temperature 15 °C - 25 °C
Working life after date of manufacture 15 mo
Type of product Two-component adhesive
Resistant to impacts and vibrations yes

Identification numbers & Classifications

Article number 083374 DP490
EAN / GTIN 4054596678262
Manufacturer number 7100200499

Description

Version:

Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.
For bonding metals, thermoset plastics, wood, and fibre-reinforced materials.

Application:

Use manual application gun No. 083373 size PISTOLE together with delivery piston No. 083375 size KOLBEN3 and mixing tubes No. 083383 size MIXER.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart