2-component adhesive DP110

Article no.: 083374 DP110
(BGN 136.75 / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
145 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DP110
Chemical basis Epoxy resin
Dynamic viscosity 65,000 mPas
Density 1.08 g/cm³
Shape liquid
Processing temperature 20 °C
Operating temperature range -55 °C - 80 °C
Touch dry after 8 min - 10 min
Functional strength to 20 min - 30 min
Characteristics tough and resilient; water-resistant; weatherproof
Suitable for material Metal; Stainless steel; wood; Plastic; Concrete
Maximum gap size 0.15 mm
Tensile strength 0.71 N/mm2
Tensile shear strength 17 N/mm2
Lap shear strength 17 N/mm2
Hardness according to Shore A 40
Colour translucent
Capacity 50 g
Storage temperature 15 °C - 25 °C
Working life after date of manufacture 24 mo
Type of product Two-component adhesive
Resistant to impacts and vibrations no

Identification numbers & Classifications

Article number 083374 DP110
EAN / GTIN 4054596676824
Manufacturer number 7100200486

Description

Version:

Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.
For bonding metals, hard plastics, wood, powder-coated surfaces and composite materials.

Application:

Use manual application gun No. 083373 size PISTOLE together with delivery piston No. 083375 size KOLBEN3 and mixing tubes No. 083383 size MIXER.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart