Thread sealant 86-55

Article no.: 083322 86-55
(BGN 110.23 / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 86-55
    Chemical basis anaerobic methacrylate
    Dynamic viscosity 5,000 mPas - 8,000 mPas
    Density 1.1 g/cm³
    Shape liquid
    Flashpoint 100 °C
    Operating temperature range -55 °C - 150 °C
    Touch dry after 60 min - 90 min
    Functional strength to 12 h - 24 h
    Characteristics fluorescent under UV light
    Suitable for material Metal
    Suitable for application area all screw fastenings
    for thread types All
    for thread size M to M50
    for imperial thread size 2 in
    Maximum gap size 0.3 mm
    Strength class high-strength
    minimum break-away torque 15 Nm - 35 Nm
    Disassembly only by heating up
    Colour red
    Capacity 50 ml
    Storage temperature 10 °C - 25 °C
    Working life after date of manufacture 12 mo
    Labelling of hazardous substances GHS07: Exclamation mark
    Type of product Sealant

    Identification numbers & Classifications

    Article number 083322 86-55
    EAN / GTIN 8029822090084
    Manufacturer number 86-55-050

    Description

    Version:

    These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

    Application:

    High-strength anaerobic thread sealant and adhesive. Slow-curing.

    Note:

    Before applying sealant, clean the threads with general-purpose cleaner No. 083391 and No. 083392.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart