Thread sealant 53-14

Article no.: 083322 53-14
(BGN 110.23 / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 53-14
    Chemical basis anaerobic methacrylate
    Dynamic viscosity 430 mPas - 630 mPas
    Density 1.1 g/cm³
    Shape liquid
    Flashpoint 100 °C
    Operating temperature range -55 °C - 150 °C
    Touch dry after 10 min - 20 min
    Functional strength to 1 h - 3 h
    Characteristics fluorescent under UV light
    Suitable for material Metal
    for thread types All
    for thread size M to M20
    for imperial thread size 3/4 in
    Maximum gap size 0.15 mm
    Strength class medium strength
    minimum break-away torque 8 Nm - 12 Nm
    Disassembly with special tool
    Colour brown
    Capacity 50 ml
    Storage temperature 10 °C - 25 °C
    Working life after date of manufacture 12 mo
    Type of product Sealant

    Identification numbers & Classifications

    Article number 083322 53-14
    EAN / GTIN 8029822036051
    Manufacturer number 53-14-050

    Description

    Version:

    These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

    Application:

    Medium-strength hydraulic and pneumatic sealant, immediately leak-tight at low pressures, carries no hazard labels.

    Note:

    Before applying sealant, clean the threads with general-purpose cleaner No. 083391 and No. 083392.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart