{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 83‑-54 | |
Chemical basis | Dimethacrylate | |
Dynamic viscosity | 450 mPas - 650 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 200 °C | |
Touch dry after | 10 min - 20 min | |
Functional strength to | 2 h - 3 h | |
Characteristics | thixotropic; sealing; vibration-resistant; prevents seizing up | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; Joint connection | |
for thread size M to | M20 | |
Maximum gap size | 0.15 mm | |
Strength class | high-strength | |
minimum break-away torque | 25 Nm - 35 Nm | |
Disassembly | heavy-duty | |
Colour | green | |
Capacity | 250 ml | |
Storage temperature | 20 °C | |
Working life after date of manufacture | 12 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Thread lock |
Article number | 083314 83-54 | |
EAN / GTIN | 8029822074084 | |
Manufacturer number | 83-54-250 |