{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 83‑-05 | |
Chemical basis | Dimethacrylate | |
Dynamic viscosity | 500 mPas - 1,000 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 200 °C | |
Touch dry after | 2 min - 5 min | |
Functional strength to | 2 h - 3 h | |
Characteristics | thixotropic; sealing; vibration-resistant; prevents seizing up | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; Joint connection; Thread sealing | |
for thread size M to | M25 | |
for imperial thread size | 3/4 in | |
Maximum gap size | 0.2 mm | |
Strength class | high-strength | |
minimum break-away torque | 25 Nm - 35 Nm | |
Disassembly | heavy-duty | |
Colour | green | |
Capacity | 250 ml | |
Storage temperature | 20 °C | |
Working life after date of manufacture | 12 mo | |
Labelling of hazardous substances | GHS05: Corrosive; GHS07: Exclamation mark | |
Type of product | Thread lock |
Article number | 083314 83-05 | |
EAN / GTIN | 8029822148082 | |
Manufacturer number | 83-05-250 |
This article |
Recommendations |
|
---|---|---|
Threadlocker, 250 ml, Manufacturer's designation: 83-05
on request
In stock
20 pieces in stock
|
on request
In stock
6 pieces in stock
|
|
Chemical basis | Dimethacrylate | Methacrylate |
Suitable for material | Metal | Metal |
Density | 1.1 g/cm³ | 1.09 g/cm³ |
Disassembly | heavy-duty | heavy-duty |
Shape | liquid | liquid |
Storage temperature | 20 °C | 5 °C - 23 °C |
Operating temperature range | -55 °C - 200 °C | -55 °C - 180 °C |