{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | H7R Core | |
IP Index of Protection | IP 67 | |
Illumination | 600 lm | |
Illumination step 2 | 15 lm | |
Light current boost | 1,000 lm | |
Illumination time | 4 h | |
Illumination time stage 2 | 65 h | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Head ⌀ | 41 mm | |
Weight | 259 g | |
Type of product | Headlamp |
Article number | 081479 H7R-CORE | |
EAN / GTIN | 4058205020909 | |
Manufacturer number | H7R-Core |