{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | H15R Core | |
IP Index of Protection | IP 67 | |
Illumination | 1,000 lm | |
Illumination step 2 | 20 lm | |
Light current boost | 2,500 lm | |
Illumination time | 5 h | |
Illumination time stage 2 | 80 h | |
Power supply | Rechargeable battery-powered | |
Dimmable lighting | yes | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Head ⌀ | 47 mm | |
Weight | 380 g | |
Type of product | Headlamp |
Article number | 081479 H15R-CORE | |
EAN / GTIN | 4058205020930 | |
Manufacturer number | H15R-Core |