Battery starter set Li-Power, Battery capacity: 5,2A·h

Article no.: 073880 5,2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 2
suitable battery - supplier / battery type / voltage Type CAS 18 V
Type of rechargeable battery Lithium-ion
Battery capacity 5.2 Ah
Battery voltage 18 V
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073880 5,2
EAN / GTIN 4007430244123
Manufacturer number 685051000

Description

Version:

Li-Power starter set suitable for all Metabo battery devices in the 18 volt class, as well as all battery devices of the CAS platform.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Supplied with:

Includes charger ASC 145 and 2× battery pack 5.2 Ah.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart