Battery starter set Li-Power 4 A·h

Article no.: 073880 4
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of rechargeable batteries contained 2
    suitable battery - supplier / battery type / voltage Type CAS 18 V
    Type of rechargeable battery Lithium-ion
    Battery capacity 4 Ah
    Battery voltage 18 V
    Type of product Battery incl. charger

    Identification numbers & Classifications

    Article number 073880 4
    EAN / GTIN 4007430244116
    Manufacturer number 685050000

    Description

    Version:

    Li-Power starter set suitable for all Metabo battery devices in the 18 volt class, as well as all battery devices of the CAS platform.

    Advantage:

    100 % compatibility of the batteries – now also cross-manufacturer.
    All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

    Supplied with:

    Includes charger ASC 55 and 2× battery pack 4.0 Ah.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart