LED cordless lamp 0 version without battery, 18 V, Type: M18TLED

Article no.: 073211 M18TLED
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18TLED-0
ATEX zone no
Pivot range 135 degrees
Illumination 120 lm
Power supply Rechargeable battery-powered
Bulb LED module
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Weight without battery 300 g
Type of product Work lamp

Identification numbers & Classifications

Article number 073211 M18TLED
EAN / GTIN 4002395380220
Manufacturer number 4932430361

Description

Version:

Robust Li-Ion battery lights with high light intensity.
With adjustable LED head
Lamp head adjustable 135°.

Suitable for:

Milwaukee 18 V batteries (No. 073816 MB18 and 073827 MB18).

Supplied with:

Cordless lamp without battery and without charger.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart