LED cordless lamp 0 version without battery M18SLED

Article no.: 073211 M18SLED
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18SLED-0
IP Index of Protection IP 54
ATEX zone no
Illumination 1,250 lm
Illumination step 2 1,200 lm
Power supply Rechargeable battery-powered
Bulb LED module
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Weight without battery 1,000 g
Type of product Work lamp

Identification numbers & Classifications

Article number 073211 M18SLED
EAN / GTIN 4002395287147
Manufacturer number 4933459159

Description

Version:

Robust Li-Ion battery lights with high light intensity.
Robust Li-ion battery lights with TRUEVIEW™ technology.
  • Tiltable floodlight head with up to 1,250 Lumen.
  • Range 650 m.
  • 4 lighting levels for maximum flexibility.

With point beam mode and floodlight mode.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Suitable for:

Milwaukee 18 V batteries (No. 073816 MB18 and 073827 MB18).

Supplied with:

Cordless lamp without battery and without charger.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart