Set of holders steel hooks 1

Article no.: 955850 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
534 pieces in stock

Product details

Technical Data

Type 1
Series Easyfix
Material of hook Steel
Type of product Perforated panel clips set

Identification numbers & Classifications

Article number 955850 1
EAN / GTIN 4062406198046

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Content:

3 pcs. tool holder 45° No. 955505 size 30
4 pcs. tool holder 45° No. 955505 size 50
2 pcs. tool holder 45° No. 955505 size 100
2 pcs. tool holder double 45° No. 955520 size 50
4 pcs. tool holder double 45° No. 955540 size 50
2 pcs. tool holder double 45° No. 955540 size 100
2 pcs. tool holder 90° No. 955560 size 30
2 pcs. tool holder 90° No. 955560 size 50
2 pcs. pliers holder straight No. 955585 size 60
1 pc. universal holder 45° No. 955590 size 75
1 pc. universal holder 90° No. 955600 size 30×25
1 pc. tool clip No. 955655 size 20
1 pc. double tool clip No. 955660 size 10/10
1 pc. double tool clip No. 955660 size 15/15

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart