Easyfix tool holder double 45° 50 mm

Article no.: 955540 50
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 8.85 / Piece
  • from 5 Piece
    US $ 7.37 / Piece
on request
In stock
3,604 pieces in stock

Product details

Technical Data

Series Easyfix
Usable width 43 mm
Usable depth 50 mm
Steel wire ⌀ 6 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate double
Hook shape Double hook 45°
Type of product Perforated panel hook

Identification numbers & Classifications

Article number 955540 50
EAN / GTIN 4062406195458

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

From the same series "Easyfix" View all