Boards S

Article no.: 955320 S
plus VAT at the current rate Prices plus delivery costs
on request
In stock
300 pieces in stock
  • Hoffmann perforated panel grid interval: 9×9

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Height 518 mm
Width 500 mm
Perforated panel version single-sided
Weight 4 kg
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 955320 S
EAN / GTIN 4062406159177

Description

Version:

Sturdy folded sheet metal with □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders.

Supplied with:

Including accessories for wall mounting, adhesive stickers.

Colour:

Silver powder-coated.

Note:

Attachment is performed using easyFix hooks and holders and accessories for perforated panels □ 9×9 mm on a 37 mm grid from Group 95.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart