Swivel base for vice LEINEN-JUNIOR, Jaw width: 100mm

Article no.: 967070 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for vice with jaw width 100 mm
Type of product Swivel base

Identification & Classification

Article number 967070 100
EAN / GTIN 2050002047488
Manufacturer number LJ/100-BG G + D571 8X50 + D125 VZ

Description

Version:

Cast iron swivel base for bench vice LEINEN JUNIOR No. 967070. The vice can be rotated by 360° with a swivel base, and can be locked in any position using the clamping mechanism.

Supplied with:

Fasteners for attachment to the workbench.

Colour:

Silver-grey

Downloads & documents

Suitable products

Direct purchase
To shopping cart