This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver set 10

Article no.: 962893 10

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 9×36
  • suitable for workstations and storage equipment: Tool cabinet
  • Smallest suitable drawer front height: 75

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 9×36
    suitable for workstations and storage equipment Tool cabinet
    Smallest suitable drawer front height 75 mm
    Width 149 mm
    Depth 598 mm
    Width in units 9 E
    Depth in units 36 E
    filled drawer width in units 9 U
    Number of tools 10
    Version with screwdriver
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 962893 10

    Description

    Version:

    Tool sets in two-colour moulded rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

    Suitable for:

    Tool cabinets / drawers with depth 36 units. The rigid foam inlays fill 9 units (149×598×30 mm), or 18 units (298×598×30 mm) of the width of the drawer.

    Supplied with:

    Rigid foam inlay empty No. 962893 size 0: 1 pc.
    Standard screwdriver No. 662200 size 2.5; 3; 3.5; 4; 5.5; 6.5: 1 each of
    Screwdriver for Phillips No. 668260 size 0; 1; 2; 3: 1 each of

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart