{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 335 | |
Blade width b | 4 mm | |
Tip thickness a | 0.8 mm | |
Blade length | 100 mm | |
overall length | 198 mm | |
Blade tip | Lasertip | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 662200 4 | |
EAN / GTIN | 4013288003294 | |
Manufacturer number | 05110004001 |
This article |
Recommendations |
|
---|---|---|
Blade screwdriver for slot-head, with Kraftform handle, Blade width b: 4mm
on request
In stock
570 pieces in stock
US $ 5.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,114 pieces in stock
US $ 6.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 198 mm | 207 mm |
Blade length | 100 mm | 100 mm |
Blade width b | 4 mm | 4 mm |
Tip thickness a | 0.8 mm | 0.8 mm |
Type of product | Screwdriver | Screwdrivers |