This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagon screwdriver set with T-handle 8

Article no.: 962870 8

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 18×36
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 18×36
suitable for workstations and storage equipment Tool cabinet
Width 298 mm
Depth 598 mm
Width in units 18 E
Depth in units 36 E
filled drawer width in units 18 U
Number of tools 8
Version with screwdriver
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 962870 8
Manufacturer number 962870 8

Description

Version:

Tool sets in two-colour moulded rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

Tool cabinets / drawers with depth 36 units. The rigid foam inlays fill 9 units (149×598×30 mm), or 18 units (298×598×30 mm) of the width of the drawer.

Supplied with:

Rigid foam inlay, empty No. 962870 size 0: 1 pc.
Hexagon screwdriver with T-handle No. 627481, size 2; 2.5: 1 each of
Hexagon screwdriver with T-handle and ball point No. 627484 size 3; 4; 5; 6; 8; 10: 1 each of

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart