This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf slotted, with brackets 500 mm

Article no.: 957006 500

Select article variation and quantity

for cabinet / compartment width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Width 488 mm
Depth 453 mm
Thickness 35 mm
suitable for modular cabinet size 500
suitable for cabinet / compartment width 500
Storage shelf version fixed shelf; straight shelf; slotted shelf
1 pair universal tool carriers included yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 957006 500
Manufacturer number 957006 500

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart