{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Width | 1,188 mm | |
Depth | 453 mm | |
Thickness | 35 mm | |
suitable for modular cabinet size | 1200 | |
suitable for cabinet / compartment width | 1200 | |
Storage shelf version | fixed shelf; straight shelf; slotted shelf | |
1 pair universal tool carriers included | yes | |
Type of product | Storage shelf |
Article number | 957006 1200 | |
Manufacturer number | 957006 1200 |