Double-ended ring spanner set, Number of tools: 11

Article no.: 952447 11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
30 pieces in stock 30 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 11
Weight 1.597 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952447 11
EAN / GTIN 4062406154417
Manufacturer number 952447 11

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952447: 1 pc.
HOLEX double-ended ring spanner set No. 617960 size 11 (6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×32; 30×34): 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart