This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for universal cordless screwdriver set 63

Article no.: 916950 63

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 50
  • Degree of fill of a drawer: 3/3
  • suitable for workstations and storage equipment: Roller cabinet
  • Smallest suitable drawer front height: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 50 mm
Degree of fill of a drawer 3/3
suitable for workstations and storage equipment Roller cabinet
Smallest suitable drawer front height 120 mm
Width 530 mm
Depth 383 mm
Number of tools 63
Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 916950 63

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The moulded hard foam inlays fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No. 923210 size 176) or 2/3 (352×383×30 mm) of the usable area of the drawer.

Suitable for:

GARANT and HOLEX roller cabinets 470 mm and 450 mm deep with full extension drawers No. 916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485. Only limited suitability for roller cabinets with partial extension drawers.

Supplied with:

Rigid foam inlay, empty No. 916950 size 0: 1 pc.
Bits set No. 676040, 61-piece: 1 set
Small parts bin No. 960650 size 46/1: 1 pc.
Small parts bin No. 960650 size 46/2: 1 pc.
General-purpose milled insert, empty for cordless screwdriver: 1
General-purpose milled insert, empty for charger: 1
General-purpose milled insert, empty for spare battery: 1

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart