Version:
Popular tool sets in two-colour moulded PE rigid foam inlays.
The closed-pore foam is
oil-resistant and does not absorb liquids of any sort.
Upper layer anthracite, under which the
contrast colour of blue indicates if a
tool is missing.
The moulded hard foam inlays
fill 1/3 (176×383×30 mm) (these also fit into GARANT shadowboards No.
923210 size 176) or
2/3 (352×383×30 mm) of the
usable area of the drawer.
Suitable for:
GARANT and HOLEX roller cabinets
470 mm and 450 mm deep with full extension drawers No.
916300 / 6302 / 6310 / 6330 / 6331 / 6332 / 6333 / 6338 / 6442 / 6480 / 6485.
Only limited suitability for roller cabinets with
partial extension drawers.
Supplied with:
Rigid foam inlay, empty No.
916830 size 0: 1 pc.
HOLEX try square No.
452600 size 200×130: 1 pc.
HOLEX protractor No.
453000 size 120×150: 1 pc.
Carbide scriber No.
458760: 1 pc.
HOLEX precision steel rule No.
461600 size 300: 1 pc.
GARANT tape measure No.
462201 size 2.5: 1 pc.
GARANT hacksaw blades No.
582500 (pack of 10): 1 pc.
GARANT hacksaw frame No.
580400: 1 pc.
Marker pen No.
085130 size R: 1 pc.