This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf extendable, Working height: 80mm

Article no.: 916590 80

Select article variation and quantity

Working height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable height 80 mm
Usable width 295 mm
Usable depth 370 mm
Application range Roller cabinet
Type of product Storage shelf

Identification numbers & Classifications

Article number 916590 80
Manufacturer number 916590 80

Description

Version:

Made of sheet metal, silver varnished, for fitting in the side cupboard.
98 % extendable with 2 slotted dividers. Maximum fitting with 6 shelves in one roller cabinet. Shelves cannot be fitted in the lock area.

Suitable for:

Mobile workbench No. 916330; 916331; 916333.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart