{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Usable height | 80 mm | |
Usable width | 295 mm | |
Usable depth | 370 mm | |
Application range | Roller cabinet | |
Type of product | Storage shelf |
Article number | 916590 80 | |
Manufacturer number | 916590 80 |